Zoro Homepage
This item is Discontinued.
Centric Parts Prm Semi-Loaded Caliper Housing&Bracket-Preferred-Rear Left, 141.65072 141.65072

Prm Semi-Loaded Caliper Housing&Bracket-Preferred-Rear Left, 141.65072 (Discontinued)

  • Mfr # 141.65072
  • Zoro # G6483861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141.65072
Zoro #
G6483861
UPC #
805890335801
Country of Origin
United States

Dimensions

Mounting Hole Diameter
18 mm
Bleeder Screw Thread Diameter
3/8"-24
Inlet Thread Diameter
3/8"-24
Bore Size
60 mm

Details

Piston Material
Phenolic
Caliper Type
Floating
Number of Pistons
2
Caliper Color
Gray
Grade Type
Regular
Includes
Abutment Clips; Mounting Bracket
Inlet Fitting Type
Banjo
Item
Brake Caliper
Caliper Configuration
Semi-Loaded

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.