Zoro Homepage

Quick-Strut Complete Strut Assembly 2003-2008 Hyundai Tiburon 2.0L 2.

  • Mfr # 120.67022

  • Zoro # G6489495


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Finish
Coated
Stud/Lug Hole Quantity
5
Center Hole Diameter
2.835 in
Surface Finish
Smooth
Mounting Style
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.67022
Zoro #
G6489495
UPC #
805890044086
Country of Origin
China

Dimensions

Center Hole Diameter
2.835 in
Discard Thickness
0.894 in
Outside Diameter
279.900 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Nominal Thickness
0.949 in
Stud/Lug Hole Diameter
0.614 in
Overall Height
81.900 mm

Details

Finish
Coated
Stud/Lug Hole Quantity
5
Surface Finish
Smooth
Mounting Style
Floating
Grade
Premium Grade
Vane Style
Straight
Solid Or Vented Type Rotor
Vented

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.