Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Strut Complete Strut Assembly 2006-2007 Ford Focus 2.0L 2.3L

  • Mfr # 120.67045

  • Zoro # G6485654


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Finish
Coated
Discard Thickness
0.894 in
Surface Finish
Smooth
Vane Style
Straight
Grade
Premium Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.67045
Zoro #
G6485654
UPC #
805890044192
Country of Origin
China

Dimensions

Discard Thickness
0.894 in
Outside Diameter
11.024 in
Stud/Lug Hole Diameter
16.000 mm
Overall Height
78.000 mm
Nominal Thickness
0.945 in
Mounting Bolt Hole Circle Diameter
4.500 in
Center Hole Diameter
72.000 mm

Details

Finish
Coated
Surface Finish
Smooth
Vane Style
Straight
Grade
Premium Grade
Solid Or Vented Type Rotor
Vented
Mounting Style
Floating
Stud/Lug Hole Quantity
5

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.