Zoro Homepage

Quick-Strut Complete Strut Assembly 2007-2010 Hyundai Elantra 2.0L

  • Mfr # 120.67068

  • Zoro # G6484001


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floating
Nominal Thickness
28.000 mm
Grade
Premium Grade
Solid Or Vented Type Rotor
Vented
Surface Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.67068
Zoro #
G6484001
UPC #
805890362951
Country of Origin
China

Dimensions

Nominal Thickness
28.000 mm
Overall Height
55.000 mm
Discard Thickness
26.400 mm
Center Hole Diameter
2.839 in
Outside Diameter
302.000 mm
Stud/Lug Hole Diameter
0.654 in
Mounting Bolt Hole Circle Diameter
5.000 in

Details

Mounting Style
Floating
Grade
Premium Grade
Solid Or Vented Type Rotor
Vented
Surface Finish
Smooth
Finish
Coated
Vane Style
Straight
Stud/Lug Hole Quantity
5

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.