Zoro Homepage

Quick-Strut Complete Strut Assembly 2008-2010 Mitsubishi Lancer 2.0L

  • Mfr # 122.42026

  • Zoro # G6416792


product price: $65.19
/ea

Key Features

Height
66.5 mm
Inside Diameter
68.1 mm
Outside Diameter
9.3 in
Mounting Style
Floating
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.42026
Zoro #
G6416792
UPC #
805890017264
Country of Origin
China

Dimensions

Height
66.5 mm
Inside Diameter
68.1 mm
Outside Diameter
9.3 in
Discard Diameter
8.051 in
Nominal Drum Diameter
7.992 in
Mounting Hole Diameter
1/2 in
Bolt Circle Diameter
114.3 mm
Friction Width
42.4 mm

Details

Item
Brake Drum
Mounting Style
Floating
Bolt Hole Quantity
4

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.