Zoro Homepage
This item is Discontinued.
Centric Parts Quick-Strut Complete Strut Assembly 2009-2013 Subaru Forester 2.5L 122.61043

Quick-Strut Complete Strut Assembly 2009-2013 Subaru Forester 2.5L (Discontinued)

  • Mfr # 122.61043
  • Zoro # G6392189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.61043
Zoro #
G6392189
UPC #
805890032731
Country of Origin
China

Dimensions

Height
81mm (3.19")
Outside Diameter
9.57 in
Nominal Drum Diameter
7.988 in
Stud Thread Size
12 mm
Maximum Brake Diameter (Discard)
204.3 mm
Friction Width
44.5mm (1.75")
Nominal Diameter
202.9mm (7.988")
Bolt Circle Diameter
107.95mm (4.25")
Bolt Hole Diameter
12mm (0.47") x 1.5mm (0.06")
Maximum Diameter
204.3mm (8.04")
Discard Diameter
8.043 in

Details

Lower Mount Type
Hub in Drum
Bolt Hole Quantity
4
Hub Hole
63.5mm (2.5")

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.