Zoro Homepage

Quick-Strut Complete Strut Assembly 2010 Buick LaCrosse 2.4L 3.0L

  • Mfr # 122.44038

  • Zoro # G6445039


product price: $50.19
/ea

Key Features

Bolt Hole Quantity
5
Grade
Premium Grade
Mounting Hole Diameter
0.583 in
Bolt Circle Diameter
3.937 in
Maximum Brake Diameter
201.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.44038
Zoro #
G6445039
UPC #
805890037286
Country of Origin
China

Dimensions

Mounting Hole Diameter
0.583 in
Bolt Circle Diameter
3.937 in
Maximum Brake Diameter
201.000 mm
Friction Surface Width
1.618 in
Outside Diameter
242.000 mm
Nominal Drum Diameter
7.874 in
Height
2.075 in

Details

Bolt Hole Quantity
5
Grade
Premium Grade
Hub Hole / Register
2.17 in
Mounting Style
Floating

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.