Zoro Homepage

Quick-Strut Complete Strut Assembly 2011-2012 Chevrolet Cruze 1.8L 1.

  • Mfr # 122.44044

  • Zoro # G6432953


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Floating
Mounting Hole Diameter
14.5 mm
Maximum Brake Diameter (Discard)
256 mm
Bolt Hole Quantity
5
Outside Diameter
12.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.44044
Zoro #
G6432953
UPC #
805890196099
Country of Origin
China

Dimensions

Mounting Hole Diameter
14.5 mm
Maximum Brake Diameter (Discard)
256 mm
Outside Diameter
12.047 in
Nominal Drum Diameter
10 in
Friction Width
61.6mm (2.43")
Nominal Diameter
254.2mm (10.008")
Bolt Circle Diameter
114.3mm (4.5")
Bolt Hole Diameter
14.5mm (0.57")
Height
73.6mm (2.9")
Maximum Diameter
256mm (10.08")
Discard Diameter
10.079 in

Details

Lower Mount Type
Floating
Bolt Hole Quantity
5
Hub Hole
62.0mm (2.441")

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.