Zoro Homepage

Riveted Brake Shoes, 112.03570

  • Mfr # 112.03570

  • Zoro # G7713423


product price: $54.99
/ea

Key Features

Width
50.8 mm
Type
Riveted
Friction Material Attachment
Riveted
Brake Drum Diameter
305.000 mm
Brake Shoe Width
63.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112.03570
Zoro #
G7713423
UPC #
805890317463
Country of Origin
Unknown

Dimensions

Width
50.8 mm
Brake Drum Diameter
305.000 mm
Brake Shoe Width
63.500 mm

Details

Type
Riveted
Friction Material Attachment
Riveted

Description

Riveted Brake Shoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.