
Riveted Brake Shoes, 112.05530
Mfr # 112.05530
Zoro # G7714918
product price: $23.95
/eaKey Features
Width
1.772 in
Count
4
Type
Riveted
Brake Drum Diameter
7.874 in
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112.05530
Zoro #
G7714918
UPC #
805890267485
Country of Origin
Unknown
Dimensions
Width
1.772 in
Brake Drum Diameter
7.874 in
Details
Count
4
Type
Riveted
Grade
Premium
Description
Riveted Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.