This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
112.06540
Zoro #
G7718332
UPC #
805890268390
Country of Origin
Unknown
Dimensions
Width
61.7 mm
Brake Drum Diameter
254.000 mm
Brake Shoe Width
57.000 mm
Details
Type
Riveted
Friction Material Attachment
Riveted
Description
Riveted Brake Shoes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.