Zoro Homepage

Riveted Brake Shoes, 112.07170

  • Mfr # 112.07170

  • Zoro # G7716564


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
135 mm
Type
Riveted
Brake Drum Diameter
320.000 mm
Friction Material Attachment
Riveted
Brake Shoe Width
135.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112.07170
Zoro #
G7716564
UPC #
805890250784
Country of Origin
Unknown

Dimensions

Width
135 mm
Brake Drum Diameter
320.000 mm
Brake Shoe Width
135.000 mm

Details

Type
Riveted
Friction Material Attachment
Riveted

Description

Riveted Brake Shoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.