
Riveted Brake Shoes, 112.07920
Mfr # 112.07920
Zoro # G7718768
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Width
4.799 in
Type
Riveted
Count
4
Brake Drum Diameter
12.244 in
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112.07920
Zoro #
G7718768
UPC #
805890329121
Country of Origin
Unknown
Dimensions
Width
4.799 in
Brake Drum Diameter
12.244 in
Details
Type
Riveted
Count
4
Grade
Premium
Description
Riveted Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.