Zoro Homepage

Semi-Loaded Caliper, 141.51207

  • Mfr # 141.51207

  • Zoro # G9521256


product price: $39.59
/ea

Key Features

Type
Semi-Loaded
Inlet Dia.
M10-1.0
Grade Type
Regular
Bleeder Screw Thread Diameter
M10x1.0
Number of Pistons
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141.51207
Zoro #
G9521256
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Dia.
M10-1.0
Bleeder Screw Thread Diameter
M10x1.0
Bore Size
57 mm

Details

Type
Semi-Loaded
Grade Type
Regular
Number of Pistons
1
Item
Brake Caliper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.