Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Loaded Caliper, 141.67017

  • Mfr # 141.67017

  • Zoro # G9522927


product price: $28.29
/ea

Key Features

Inlet Dia.
7/16"-20
Type
Semi-Loaded
Bleeder Screw Thread Diameter
3/8"-24
Grade Type
Regular
Number of Pistons
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141.67017
Zoro #
G9522927
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Dia.
7/16"-20
Bleeder Screw Thread Diameter
3/8"-24
Bore Size
60 mm

Details

Type
Semi-Loaded
Grade Type
Regular
Number of Pistons
1
Item
Brake Caliper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.