Zoro Homepage

SEMI-METALLIC BRAKE PADS

  • Mfr # 104.078

  • Zoro # G402029750


product price: $39.49
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims
Features
Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas
Outer Pad Height
2.74 in
Width - Each
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.078
Zoro #
G402029750
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.74 in
Width - Each
4 in
Height- Each
3.1 in
Outer Pad Width
4.697 in
Inner Pad Width
4.697 in
Outer Pad Thickness
0.732 in
Inner Pad Height
2.74 in
Inner Pad Thickness
0.732 in
Length -Each
6.4 in

Details

Material
Semi-Metallic
Includes
Pad Shims
Features
Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.