Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEMI-METALLIC BRAKE PADS

  • Mfr # 104.1875

  • Zoro # G202030017


product price: $28.25
/ea

Key Features

Includes
Pad Shims
Height
91.5 mm
Features
Prepared For Pad Wear Sensor
Thickness (mm)
14.6 mm
Width (mm)
Inner: 112.8 mm; Outer: 4.441 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.1875
Zoro #
G202030017
UPC #
-
Country of Origin
Unknown

Dimensions

Height
91.5 mm
Thickness (mm)
14.6 mm
Width (mm)
Inner: 112.8 mm; Outer: 4.441 mm

Details

Includes
Pad Shims
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material
Semi-Metallic
Friction Material Attachment
Integrally Molded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.