Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Metallic Brake Pads W/Hardware, 104.05552

  • Mfr # 104.05552

  • Zoro # G4178171


product price: $38.59
/ea

Key Features

Material
Semi-Metallic
Includes
Hardware Option
Pad Outer Width
156.4mm (6.16")
Outer Pad Thickness
19.5mm (0.77")
Padner Width
156.4mm (6.16")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.05552
Zoro #
G4178171
UPC #
-
Country of Origin
Unknown

Dimensions

Pad Outer Width
156.4mm (6.16")
Outer Pad Thickness
19.5mm (0.77")
Padner Width
156.4mm (6.16")
Inner Pad Thickness
19.5mm (0.77")
Rotor Size
For 328mm (12.91") x 28mm (1.1") Rotors
Pad Height
74.2mm (2.92")

Details

Material
Semi-Metallic
Includes
Hardware Option
Series
Posi Quiet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.