Zoro Homepage

SEMI-METALLIC BRAKE PADS W/HARDWARE

  • Mfr # 104.0706

  • Zoro # G402029699


product price: $39.85
/ea

Key Features

Inner Pad Overall Thickness
16.200 mm
Pad Quantity
4
Inner Pad Height
2.260 in
Outer Pad Width
3.736 in
Inner Pad Width
3.736 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.0706
Zoro #
G402029699
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
16.200 mm
Inner Pad Height
2.260 in
Outer Pad Width
3.736 in
Inner Pad Width
3.736 in
Outer Pad Overall Thickness
16.200 mm
Outer Pad Height
57.400 mm

Details

Pad Quantity
4
Friction Material Composition
Semi-Metallic
Grade
Ultra-Premium
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.