Zoro Homepage

SEMI-METALLIC BRAKE PADS W/HARDWARE

  • Mfr # 104.0909

  • Zoro # G702029658


product price: $36.89
/ea

Key Features

Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Outer Pad Height
2.638 in
Grade
Ultra-Premium
Inner Pad Width
216.200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.0909
Zoro #
G702029658
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.638 in
Inner Pad Width
216.200 mm
Outer Pad Width
216.200 mm
Outer Pad Overall Thickness
0.744 in
Inner Pad Height
2.638 in
Inner Pad Overall Thickness
18.900 mm

Details

Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Grade
Ultra-Premium
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Pad Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.