
Semi-Metallic Brake Pads W/Hardware, 104.09722
Mfr # 104.09722
Zoro # G4185582
product price: $32.45
/eaKey Features
Grade
Ultra-Premium
Inner Pad Width
155.200 mm
Friction Material Composition
Semi-Metallic
Inner Pad Height
2.709 in
Friction Material Attachment
integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104.09722
Zoro #
G4185582
UPC #
-
Country of Origin
Unknown
Dimensions
Inner Pad Width
155.200 mm
Inner Pad Height
2.709 in
Outer Pad Overall Thickness
0.768 in
Outer Pad Height
71.500 mm
Outer Pad Width
156.500 mm
Inner Pad Overall Thickness
19.500 mm
Details
Grade
Ultra-Premium
Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.