
SEMI-METALLIC BRAKE PADS W/HARDWARE
Mfr # 104.1029
Zoro # G902044246
product price: $83.75
/ea
Free Shipping & Returns
Key Features
Inner Pad Overall Thickness
14.500 mm
Outer Pad Height
74.200 mm
Outer Pad Width
97.000 mm
Friction Material Composition
Semi-Metallic
Grade
Ultra-Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104.1029
Zoro #
G902044246
UPC #
-
Country of Origin
Unknown
Dimensions
Inner Pad Overall Thickness
14.500 mm
Outer Pad Height
74.200 mm
Outer Pad Width
97.000 mm
Inner Pad Height
74.200 mm
Outer Pad Overall Thickness
14.500 mm
Inner Pad Width
97.000 mm
Details
Friction Material Composition
Semi-Metallic
Grade
Ultra-Premium
Pad Quantity
8
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.