Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEMI-METALLIC BRAKE PADS W/HARDWARE

  • Mfr # 104.1283

  • Zoro # G502044196


product price: $29.65
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Inner Pad Height
76.400 mm
Friction Material Attachment
Integrally Molded
Inner Pad Width
74.900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.1283
Zoro #
G502044196
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Height
76.400 mm
Inner Pad Width
74.900 mm
Outer Pad Width
74.900 mm

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.