Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEMI-METALLIC BRAKE PADS W/HARDWARE

  • Mfr # 104.1329

  • Zoro # G302029874


product price: $26.89
/ea

Key Features

Includes
Mounting Hardware; Pad Shims
Height
66.2 mm
Width (mm)
202.2 mm
Count
4
Thickness (mm)
Inner: 17 mm; Outer: 15.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.1329
Zoro #
G302029874
UPC #
-
Country of Origin
Unknown

Dimensions

Height
66.2 mm
Width (mm)
202.2 mm
Thickness (mm)
Inner: 17 mm; Outer: 15.3 mm

Details

Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Friction Material
Semi-Metallic
Grade
Ultra-Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.