This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128.42085R
- Zoro #
- G4549311
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Thickness
- 28mm (1.102")
- Thickness
- 26mm (1.02")
- Rotor Dia.
- 296mm (11.66")
- Lug Holes Size
- 12.8mm (0.5")
- Rotor Height
- 38.2mm (1.504")
- Hub Hole Diameter
- 68mm (2.677")
Details
- Rotor Type
- Vented
- Lug Hole Quantity
- 6
- Style
- Drilled
- Rotor Material
- Cast Iron
- Rotor Construction
- 1-Piece
- Driving Style
- Daily Driver
- Bolt Circle
- 114.3mm (4.5")
- Cryo Treating Option
- Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.