This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128.65119L
- Zoro #
- G4512622
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Thickness
- 34 mm
- Height
- 49.5 mm
- Rotor Dia.
- 350 mm
- Bolt Circle Dia.
- 135 mm
- Lug Hole Size
- 0.63 in
- Minimum Thickness
- 32 mm
- Center Hole Diameter
- 90 mm
Details
- Item
- Brake Rotor
- Rotor Type
- Vented
- Lug Hole Quantity
- 6
- Material
- Cast Iron
- Style
- Drilled
- Driving Style
- Daily Driver
- Rotor Construction
- One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.