This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126.33067SR
- Zoro #
- G700544474
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Thickness
- 21.9mm (0.86")
- Thickness
- 20mm (0.787")
- Rotor Dia.
- 256mm (10.08")
- Hub Hole Diameter
- 68mm (2.677")
- Lug Holes Size
- 15.5mm (0.61")
- Rotor Height
- 47.8mm (1.88")
Details
- Rotor Type
- Vented
- Lug Hole Quantity
- 5
- Style
- Slotted
- Bolt Circle
- 112mm (4.409")
- Rotor Construction
- 1-Piece
- Driving Style
- Daily Driver, Hauling & Towing, Performance / Racing
- Rotor Material
- High-Carbon Iron
- Cryo Treating Option
- Without Cryo Treating
Description
Sport Slotted Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.