This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126.34057SL
- Zoro #
- G100545675
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Sport Slotted brake Rotor
- Rotor Type
- Vented
- Lug Hole Quantity
- 5
- Style
- Slotted
- Rotor Material
- High-Carbon Iron
- Cryo Treating Option
- Without Cryo Treating
- Driving Style
- Daily Driver, Hauling & Towing, Performance / Racing
- Bolt Circle
- 120mm (4.72")
- Rotor Construction
- 1-Piece
Dimensions
- Nominal Thickness
- 21.8mm (0.858")
- Thickness
- 20.4mm (0.8")
- Rotor Dia.
- 320mm (12.6")
- Lug Holes Size
- 14.6mm (0.57")
- Rotor Height
- 60.5mm (2.38")
- Hub Hole Diameter
- 75mm (2.95")
Description
Sport Slotted Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.