This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126.51036SL
- Zoro #
- G100545354
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Brake Rotor
- Rotor Type
- Vented
- Lug Hole Quantity
- 5
- Style
- Slotted
- Cryo Treating Option
- Without Cryo Treating
- Rotor Construction
- 1-Piece
- Rotor Material
- High-Carbon Iron
- Bolt Circle
- 114.3mm (4.5")
- Driving Style
- Daily Driver, Hauling & Towing, Performance / Racing
Description
Sport Slotted Brake Rotor