Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.33005

  • Mfr # 123.33005

  • Zoro # G4466818


product price: $48.55
/ea

Key Features

Height
3.543 in
Outside Diameter
263.000 mm
Mounting Pattern
Hub & Drum
Nominal Diameter
230.000 mm
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.33005
Zoro #
G4466818
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.543 in
Outside Diameter
263.000 mm
Nominal Diameter
230.000 mm
Maximum Brake Diameter (Discard)
231.000 mm
Mounting Hole Diameter
14.000 mm
Bolt Circle Diameter
5.118 in
Friction Width
1.85 in

Details

Mounting Pattern
Hub & Drum
Bolt Hole Quantity
4
Hub Hole
2.413 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.