Zoro Homepage

Standard Brake Drum, 123.33006

  • Mfr # 123.33006

  • Zoro # G300556105


product price: $46.29
/ea

Key Features

Height
89.3 mm
Outside Diameter
279 mm
Inside Diameter
64.8 mm
Bolt Holes
4
Friction Width
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.33006
Zoro #
G300556105
UPC #
-
Country of Origin
Unknown

Dimensions

Height
89.3 mm
Outside Diameter
279 mm
Inside Diameter
64.8 mm
Friction Width
53 mm
Bolt Hole Diameter
14 mm
Maximum Diameter
249.5 mm
Nominal Diameter
248.1 mm
Bolt Circle Diameter
130 mm

Details

Bolt Holes
4
Item
Brake Drum
Mounting Type
Floating

Description

Standard Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.