Zoro Homepage

Standard Brake Drum, 123.33009

  • Mfr # 123.33009

  • Zoro # G4466230


product price: $67.39
/ea

Key Features

Outside Diameter
263 mm
Height
89.9 mm
Bolt Holes
5
Bolt Circle Diameter
196.9 mm
Friction Width
47.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.33009
Zoro #
G4466230
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
263 mm
Height
89.9 mm
Bolt Circle Diameter
196.9 mm
Friction Width
47.2 mm
Nominal Diameter
230.12 mm
Maximum Diameter
230.89 mm

Details

Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.