Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.40009

  • Mfr # 123.40009

  • Zoro # G4468400


product price: $34.85
/ea

Key Features

Outside Diameter
239mm (9.41")
Height
59mm (2.32")
Bolt Holes
12.8mm (0.5")
Mounting Pattern
Floating
Nominal Diameter
200mm (7.87")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.40009
Zoro #
G4468400
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
239mm (9.41")
Height
59mm (2.32")
Nominal Diameter
200mm (7.87")
Friction Width
42.5mm (1.67")
Maximum Diameter
201mm (7.913")
Bolt Circle Diameter
100mm (3.94")

Details

Bolt Holes
12.8mm (0.5")
Mounting Pattern
Floating
Bolt Hole Quantity
4
Hub Hole
61.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.