Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.40014

  • Mfr # 123.40014

  • Zoro # G4470342


product price: $41.85
/ea

Key Features

Outside Diameter
246mm (9.69")
Height
63.5mm (2.5")
Mounting Pattern
Floating
Bolt Holes
12.6mm (0.5")
Hub Hole
61.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.40014
Zoro #
G4470342
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
246mm (9.69")
Height
63.5mm (2.5")
Maximum Diameter
201mm (7.913")
Friction Width
42.2mm (1.66")
Bolt Circle Diameter
100mm (3.94")
Nominal Diameter
197.5mm (7.78")

Details

Mounting Pattern
Floating
Bolt Holes
12.6mm (0.5")
Hub Hole
61.0mm
Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.