Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.40017

  • Mfr # 123.40017

  • Zoro # G4468312


product price: $35.79
/ea

Key Features

Height
54.8 mm
Outside Diameter
249.8 mm
Inside Diameter
64.2 mm
Bolt Holes
5
Maximum Diameter
201 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.40017
Zoro #
G4468312
UPC #
-
Country of Origin
Unknown

Dimensions

Height
54.8 mm
Outside Diameter
249.8 mm
Inside Diameter
64.2 mm
Maximum Diameter
201 mm
Bolt Circle Diameter
114.3 mm
Friction Width
39.4 mm
Bolt Hole Diameter
12.8 mm
Nominal Diameter
200 mm

Details

Bolt Holes
5
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.