Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.42013

  • Mfr # 123.42013

  • Zoro # G4470607


product price: $60.55
/ea

Key Features

Outside Diameter
300mm (11.81")
Height
80mm (3.15")
Mounting Pattern
Floating
Bolt Holes
12.75mm (0.501")
Maximum Diameter
255.5mm (10.059")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.42013
Zoro #
G4470607
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
300mm (11.81")
Height
80mm (3.15")
Maximum Diameter
255.5mm (10.059")
Friction Width
68.5mm (2.70")
Nominal Diameter
254mm (10")
Bolt Circle Diameter
139.7mm (5.5")

Details

Mounting Pattern
Floating
Bolt Holes
12.75mm (0.501")
Hub Hole
100.5mm (3.96")
Bolt Hole Quantity
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.