Zoro Homepage

Standard Brake Drum, 123.42023

  • Mfr # 123.42023

  • Zoro # G4475568


product price: $31.39
/ea

Key Features

Outside Diameter
220mm (8.66")
Height
57.5mm (2.26")
Mounting Pattern
Floating
Bolt Holes
12.8mm (0.5")
Hub Hole
68mm (2.68")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.42023
Zoro #
G4475568
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
220mm (8.66")
Height
57.5mm (2.26")
Maximum Diameter
181mm (7.126")
Friction Width
37.5mm (1.48")
Nominal Diameter
180mm (7.09")
Bolt Circle Diameter
100mm (3.94")

Details

Mounting Pattern
Floating
Bolt Holes
12.8mm (0.5")
Hub Hole
68mm (2.68")
Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.