Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.42031

  • Mfr # 123.42031

  • Zoro # G4474378


product price: $61.15
/ea

Key Features

Friction Surface Width
2.181 in
Mounting Hole Diameter
0.504 in
Maximum Brake Diameter
9.055 in
Nominal Drum Diameter
8.996 in
Outside Diameter
10.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.42031
Zoro #
G4474378
UPC #
-
Country of Origin
Unknown

Dimensions

Friction Surface Width
2.181 in
Mounting Hole Diameter
0.504 in
Maximum Brake Diameter
9.055 in
Nominal Drum Diameter
8.996 in
Outside Diameter
10.394 in
Height
2.622 in
Bolt Circle Diameter
4.5 in

Details

Hub Hole / Register
2.677 in
Features
Standard Grade
Mounting Pattern
Floating
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.