Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.42032

  • Mfr # 123.42032

  • Zoro # G4474402


product price: $55.99
/ea

Key Features

Outside Diameter
270.6 mm
Inside Diameter
68 mm
Height
60.3 mm
Bolt Holes
5
Bolt Hole Diameter
12.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.42032
Zoro #
G4474402
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
270.6 mm
Inside Diameter
68 mm
Height
60.3 mm
Bolt Hole Diameter
12.8 mm
Bolt Circle Diameter
114.3 mm
Friction Width
49.2 mm
Nominal Diameter
223.5 mm
Maximum Diameter
230 mm

Details

Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.