Zoro Homepage

Standard Brake Drum, 123.43001

  • Mfr # 123.43001

  • Zoro # G4477808


product price: $50.19
/ea

Key Features

Height
71mm (2.8")
Outside Diameter
294mm (11.57")
Bolt Holes
12.5mm (0.49")
Mounting Pattern
Floating
Maximum Diameter
255.5mm (10.059")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.43001
Zoro #
G4477808
UPC #
-
Country of Origin
Unknown

Dimensions

Height
71mm (2.8")
Outside Diameter
294mm (11.57")
Maximum Diameter
255.5mm (10.059")
Nominal Diameter
254mm (10")
Friction Width
61.0mm (2.40")
Bolt Circle Diameter
139.7mm (5.5")

Details

Bolt Holes
12.5mm (0.49")
Mounting Pattern
Floating
Bolt Hole Quantity
6
Hub Hole
96.5mm (3.80")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.