Zoro Homepage

Standard Brake Drum, 123.44006

  • Mfr # 123.44006

  • Zoro # G4482866


product price: $57.25
/ea

Key Features

Bolt Circle Diameter
5.5 in
Nominal Drum Diameter
10.000 in
Friction Surface Width
2.609 in
Maximum Brake Diameter
10.079 in
Mounting Pattern
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.44006
Zoro #
G4482866
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
5.5 in
Nominal Drum Diameter
10.000 in
Friction Surface Width
2.609 in
Maximum Brake Diameter
10.079 in
Outside Diameter
300.000 mm
Mounting Hole Diameter
14.500 mm
Height
3.051 in

Details

Mounting Pattern
Floating
Bolt Hole Quantity
6
Features
Standard Grade
Hub Hole / Register
3.581 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.