Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.44016

  • Mfr # 123.44016

  • Zoro # G4480328


product price: $62.95
/ea

Key Features

Height
2.776 in
Mounting Hole Diameter
14.500 mm
Bolt Hole Quantity
5
Bolt Circle Diameter
4.5 in
Hub Hole / Register
2.638 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.44016
Zoro #
G4480328
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.776 in
Mounting Hole Diameter
14.500 mm
Bolt Circle Diameter
4.5 in
Friction Surface Width
2.343 in
Nominal Drum Diameter
10.000 in
Maximum Brake Diameter
10.079 in
Outside Diameter
298.000 mm

Details

Bolt Hole Quantity
5
Hub Hole / Register
2.638 in
Features
Standard Grade
Mounting Pattern
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.