Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.44023

  • Mfr # 123.44023

  • Zoro # G4470318


product price: $57.19
/ea

Key Features

Outside Diameter
11.890 in
Mounting Pattern
Floating
Hub Hole / Register
4.488 in
Bolt Circle Diameter
6.063 in
Friction Surface Width
2.992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.44023
Zoro #
G4470318
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
11.890 in
Bolt Circle Diameter
6.063 in
Friction Surface Width
2.992 in
Nominal Drum Diameter
254.000 mm
Maximum Brake Diameter
256.000 mm
Mounting Hole Diameter
10.500 mm
Height
3.406 in

Details

Mounting Pattern
Floating
Hub Hole / Register
4.488 in
Bolt Hole Quantity
6
Features
Standard Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.