Zoro Homepage

Standard Brake Drum, 123.44026

  • Mfr # 123.44026

  • Zoro # G4471386


product price: $54.99
/ea

Key Features

Outside Diameter
303.2mm (11.94")
Height
73.4mm (2.89")
Mounting Pattern
Floating
Bolt Holes
14.4mm (0.57")
Bolt Circle Diameter
114.3mm (4.5")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.44026
Zoro #
G4471386
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
303.2mm (11.94")
Height
73.4mm (2.89")
Bolt Circle Diameter
114.3mm (4.5")
Nominal Diameter
254mm (10")
Friction Width
62.7mm (2.47")
Maximum Diameter
256mm (10.08")

Details

Mounting Pattern
Floating
Bolt Holes
14.4mm (0.57")
Bolt Hole Quantity
5
Hub Hole
60mm (2.36")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.