Zoro Homepage

Standard Brake Drum, 123.44032

  • Mfr # 123.44032

  • Zoro # G4471569


product price: $33.65
/ea

Key Features

Height
65.5mm (2.58")
Outside Diameter
235mm (9.25")
Bolt Holes
14.6mm (0.58")
Mounting Pattern
Floating
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.44032
Zoro #
G4471569
UPC #
-
Country of Origin
Unknown

Dimensions

Height
65.5mm (2.58")
Outside Diameter
235mm (9.25")
Friction Width
55.0mm (2.17")
Maximum Diameter
201mm (7.913")
Bolt Circle Diameter
100mm (3.94")
Nominal Diameter
200mm (7.87")

Details

Bolt Holes
14.6mm (0.58")
Mounting Pattern
Floating
Bolt Hole Quantity
4
Hub Hole
55.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.