Zoro Homepage

Standard Brake Drum, 123.44036

  • Mfr # 123.44036

  • Zoro # G4473230


product price: $41.99
/ea

Key Features

Height
64mm (2.52")
Outside Diameter
277mm (10.91")
Bolt Holes
14.5mm (0.57")
Mounting Pattern
Floating
Friction Width
55.0mm (2.17")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.44036
Zoro #
G4473230
UPC #
-
Country of Origin
Unknown

Dimensions

Height
64mm (2.52")
Outside Diameter
277mm (10.91")
Friction Width
55.0mm (2.17")
Nominal Diameter
228.6mm (9")
Maximum Diameter
230.6mm (9.08")
Bolt Circle Diameter
114.3mm (4.5")

Details

Bolt Holes
14.5mm (0.57")
Mounting Pattern
Floating
Bolt Hole Quantity
5
Hub Hole
62.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.