Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.44037

  • Mfr # 123.44037

  • Zoro # G4473249


product price: $74.85
/ea

Key Features

Outside Diameter
335mm (13.19")
Height
78.9mm (3.11")
Mounting Pattern
Floating
Bolt Holes
14.5mm (0.57")
Friction Width
58.0mm (2.28")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.44037
Zoro #
G4473249
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
335mm (13.19")
Height
78.9mm (3.11")
Friction Width
58.0mm (2.28")
Nominal Diameter
250mm (9.84")
Bolt Circle Diameter
114.3mm (4.5")
Maximum Diameter
251.46mm (9.9")

Details

Mounting Pattern
Floating
Bolt Holes
14.5mm (0.57")
Bolt Hole Quantity
5
Hub Hole
62.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.