Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Drum, 123.44041

  • Mfr # 123.44041

  • Zoro # G4470537


product price: $45.55
/ea

Key Features

Height
70.6mm (2.78")
Outside Diameter
282mm (11.1")
Mounting Pattern
Floating
Bolt Holes
14.5mm (0.57")
Hub Hole
61.9mm (2.44")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.44041
Zoro #
G4470537
UPC #
-
Country of Origin
Unknown

Dimensions

Height
70.6mm (2.78")
Outside Diameter
282mm (11.1")
Nominal Diameter
228.2mm (8.98")
Friction Width
54.0mm (2.13")
Maximum Diameter
230.6mm (9.08")
Bolt Circle Diameter
114.3mm (4.5")

Details

Mounting Pattern
Floating
Bolt Holes
14.5mm (0.57")
Hub Hole
61.9mm (2.44")
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.