Zoro Homepage

Standard Brake Drum, 123.44043

  • Mfr # 123.44043

  • Zoro # G4476082


product price: $49.89
/ea

Key Features

Mounting Pattern
Floating
Nominal Drum Diameter
228.000 mm
Features
Standard Grade
Hub Hole / Register
1.772 in
Bolt Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.44043
Zoro #
G4476082
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
228.000 mm
Bolt Circle Diameter
3.937 in
Mounting Hole Diameter
14.500 mm
Maximum Brake Diameter
9.039 in
Outside Diameter
272.000 mm
Friction Surface Width
1.811 in
Height
3.209 in

Details

Mounting Pattern
Floating
Features
Standard Grade
Hub Hole / Register
1.772 in
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.