Zoro Homepage

Standard Brake Drum, 123.44044

  • Mfr # 123.44044

  • Zoro # G4476426


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Outside Diameter
306mm (12.05")
Height
73.6mm (2.9")
Mounting Pattern
Floating
Bolt Holes
14.5mm (0.57")
Maximum Diameter
256mm (10.08")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123.44044
Zoro #
G4476426
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
306mm (12.05")
Height
73.6mm (2.9")
Maximum Diameter
256mm (10.08")
Friction Width
61.6mm (2.43")
Nominal Diameter
254.2mm (10.01")
Bolt Circle Diameter
114.3mm (4.5")

Details

Mounting Pattern
Floating
Bolt Holes
14.5mm (0.57")
Hub Hole
62.0mm
Bolt Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.